LabelHolder, 48inL, 2inW, Clear/Black, PK6
Mfr # 482006B
Zoro # G214642512
product price: $54.49
/pk 6, $9.08/eaKey Features
Number of Label Holders
6
Finish
Unfinished
Material
Plastic
Color
Clear/Black
Series
Slip¿Strip(TM)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
482006B
Zoro #
G214642512
UPC #
-
Country of Origin
South Africa
Dimensions
Overall Width
2 in
Overall Length
48 in
Details
Item
Label Holder
Number of Label Holders
6
Finish
Unfinished
Material
Plastic
Color
Clear/Black
Series
Slip¿Strip(TM)
Label Attachment Type
Slide-In
Product Type
Label Holder
Description
Label Holder, Color Clear/Black, Finish Unfinished, Label Attachment Type Slide-In, Material Plastic, Mounting Type Self-Adhesive, Number of Label Holders 6, Overall Length 48 in, Overall Width 2 in, Product Type Label Holder, Series Slip¿Strip(TM), Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.