Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LabelHolder, 4inL, 2inW, Clear, PK12

  • Mfr # HV-24

  • Zoro # G714642531


product price: $16.69
/pk 12, $1.39/ea

Key Features

Overall Width
2 in
Finish
Unfinished
Overall Length
4 in
Label Attachment Type
Slide-In
Number of Label Holders
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HV-24
Zoro #
G714642531
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 in
Overall Length
4 in

Details

Item
Label Holder
Finish
Unfinished
Label Attachment Type
Slide-In
Number of Label Holders
12
Series
Hang¿Vu(TM)
Color
Clear
Material
Plastic
Product Type
Label Holder

Description

Label Holder, Color Clear, Finish Unfinished, Label Attachment Type Slide-In, Material Plastic, Mounting Type Hanging, Number of Label Holders 12, Overall Length 4 in, Overall Width 2 in, Product Type Label Holder, Series Hang¿Vu(TM), Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.