Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LabelHolder, 4inL, 2inW, Clear, PK25

  • Mfr # EP-2400

  • Zoro # G7282117


product price: $43.89
/pk 25, $1.76/ea

Key Features

Width
2 in
Material
Plastic
Finish
Smooth
Color
Clear
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-2400
Zoro #
G7282117
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Length
4 in
Overall Width
2 in
Overall Length
4 in

Details

Item
Label Holder
Material
Plastic
Finish
Smooth
Color
Clear
Label Holder Style
Slide In
Label Holder Mounting Type
Snap On
Product Type
Label Holder
Series
EP
Label Attachment Type
Slide-In
Number of Label Holders
25

Description

Label Holder, Color Clear, Finish Smooth, Label Attachment Type Slide-In, Material Plastic, Mounting Type Snap-On, Number of Label Holders 25, Overall Length 4 in, Overall Width 2 in, Product Type Label Holder, Series EP, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.