Zoro Homepage

LabelHolder, 5inL, 3inW, Clear, PK12

  • Mfr # HV-35

  • Zoro # G114642520


product price: $20.09
/pk 12, $1.67/ea

Key Features

Material
Plastic
Finish
Unfinished
Label Attachment Type
Slide-In
Color
Clear
Number of Label Holders
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HV-35
Zoro #
G114642520
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Overall Width
3 in

Details

Item
Label Holder
Material
Plastic
Finish
Unfinished
Label Attachment Type
Slide-In
Color
Clear
Number of Label Holders
12
Series
Hang¿Vu(TM)
Product Type
Label Holder

Description

Label Holder, Color Clear, Finish Unfinished, Label Attachment Type Slide-In, Material Plastic, Mounting Type Hanging, Number of Label Holders 12, Overall Length 5 in, Overall Width 3 in, Product Type Label Holder, Series Hang¿Vu(TM), Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.