LabelHolder, 5inL, 3inW, Clear, PK12
Mfr # WR-3005
Zoro # G7239645
product price: $29.99
/pk 12, $2.50/eaKey Features
Width
3 in
Label Holder Mounting Type
Snap On
Label Holder Style
Slide In
Length
5 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR-3005
Zoro #
G7239645
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Length
5 in
Overall Length
5 in
Overall Width
3 in
Details
Item
Label Holder
Label Holder Mounting Type
Snap On
Label Holder Style
Slide In
Color
Clear
Label Attachment Type
Slide-In
Number of Label Holders
12
Product Type
Label Holder
Series
WR
Description
Label Holder, Color Clear, Label Attachment Type Slide-In, Mounting Type Snap-On, Number of Label Holders 12, Overall Length 5 in, Overall Width 3 in, Product Type Label Holder, Series WR, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.