Zoro Homepage

LabelHolder, 5inL, 3inW, Clear/Grey, PK25

  • Mfr # ID-35HG

  • Zoro # G214642543


product price: $32.79
/pk 25, $1.31/ea

Key Features

Product Type
Label Holder
Series
Deck¿ID(TM)
Overall Width
3 in
Label Attachment Type
Slide-In
Number of Label Holders
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ID-35HG
Zoro #
G214642543
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 in
Overall Length
5 in

Details

Item
Label Holder
Product Type
Label Holder
Series
Deck¿ID(TM)
Label Attachment Type
Slide-In
Number of Label Holders
25
Color
Clear/Grey
Finish
Matte
Material
Plastic

Description

Label Holder, Color Clear/Grey, Finish Matte, Label Attachment Type Slide-In, Material Plastic, Mounting Type Snap-On, Number of Label Holders 25, Overall Length 5 in, Overall Width 3 in, Product Type Label Holder, Series Deck¿ID(TM), Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.