LabelHolder, 6inL, 3inW, Clear, PK12
Mfr # L-81
Zoro # G7252568
product price: $30.39
/pk 12, $2.53/eaKey Features
Width
3 in
Length
6 in
Label Holder Style
Slide In
Finish
Matte
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L-81
Zoro #
G7252568
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Length
6 in
Overall Width
3 in
Overall Length
6 in
Details
Item
Label Holder
Label Holder Style
Slide In
Finish
Matte
Color
Clear
Material
Plastic
Label Holder Mounting Type
Self Adhesive
Series
L
Label Attachment Type
Slide-In
Product Type
Label Holder
Number of Label Holders
12
Description
Label Holder, Color Clear, Finish Matte, Label Attachment Type Slide-In, Material Plastic, Mounting Type Self-Adhesive, Number of Label Holders 12, Overall Length 6 in, Overall Width 3 in, Product Type Label Holder, Series L, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.