LabelHolder, 6inL, 3inW, Clear, PK12
Mfr # M-81
Zoro # G7239383
product price: $42.99
/pk 12, $3.58/eaKey Features
Width
3 in
Length
6 in
Label Holder Style
Slide In
Finish
Matte
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M-81
Zoro #
G7239383
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Length
6 in
Overall Width
3 in
Overall Length
6 in
Details
Item
Label Holder
Label Holder Style
Slide In
Finish
Matte
Material
Plastic
Label Holder Mounting Type
Magnetic
Color
Clear
Series
M
Product Type
Label Holder
Label Attachment Type
Slide-In
Number of Label Holders
12
Description
Label Holder, Color Clear, Finish Matte, Label Attachment Type Slide-In, Material Plastic, Mounting Type Magnetic, Number of Label Holders 12, Overall Length 6 in, Overall Width 3 in, Product Type Label Holder, Series M, Package Quantity 12
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.