LabelHolder, 6inL, 4inW, Clear, PK12
Mfr # HV-46
Zoro # G514642526
product price: $25.39
/pk 12, $2.12/eaKey Features
Finish
Unfinished
Overall Width
4 in
Number of Label Holders
12
Product Type
Label Holder
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HV-46
Zoro #
G514642526
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
4 in
Overall Length
6 in
Details
Item
Label Holder
Finish
Unfinished
Number of Label Holders
12
Product Type
Label Holder
Color
Clear
Material
Plastic
Series
Hang¿Vu(TM)
Label Attachment Type
Slide-In
Description
Label Holder, Color Clear, Finish Unfinished, Label Attachment Type Slide-In, Material Plastic, Mounting Type Hanging, Number of Label Holders 12, Overall Length 6 in, Overall Width 4 in, Product Type Label Holder, Series Hang¿Vu(TM), Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.