LabelHolder, 6inL, 4inW, Clear/Grey, PK25
Mfr # ID-46HG
Zoro # G514642540
product price: $40.99
/pk 25, $1.64/eaKey Features
Overall Width
4 in
Color
Clear/Grey
Number of Label Holders
25
Finish
Matte
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ID-46HG
Zoro #
G514642540
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
4 in
Overall Length
6 in
Details
Item
Label Holder
Color
Clear/Grey
Number of Label Holders
25
Finish
Matte
Material
Plastic
Label Attachment Type
Slide-In
Series
Deck¿ID(TM)
Product Type
Label Holder
Description
Label Holder, Color Clear/Grey, Finish Matte, Label Attachment Type Slide-In, Material Plastic, Mounting Type Snap-On, Number of Label Holders 25, Overall Length 6 in, Overall Width 4 in, Product Type Label Holder, Series Deck¿ID(TM), Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.