Zoro Homepage

LabelHolder, 8inL, 2inW, Clear, PK12

  • Mfr # WR-2008

  • Zoro # G7239137


product price: $29.19
/pk 12, $2.43/ea

Key Features

Width
2 in
Length
8 in
Label Holder Style
Slide In
Color
Clear
Label Holder Mounting Type
Snap On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR-2008
Zoro #
G7239137
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Length
8 in
Overall Width
2 in
Overall Length
8 in

Details

Item
Label Holder
Label Holder Style
Slide In
Color
Clear
Label Holder Mounting Type
Snap On
Number of Label Holders
12
Product Type
Label Holder
Label Attachment Type
Slide-In
Series
WR

Description

Label Holder, Color Clear, Label Attachment Type Slide-In, Mounting Type Snap-On, Number of Label Holders 12, Overall Length 8 in, Overall Width 2 in, Product Type Label Holder, Series WR, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.