Laser Insert, 1-1/4x3 In., Letter, PK50
Mfr # LI-123-8
Zoro # G4417822
product price: $21.09
/pk 50, $0.42/eaKey Features
Width
1 1/4 in
Thickness
1/128 in
Material
Paper
Color
White
Finish
Laser Printable Smooth Card Stock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LI-123-8
Zoro #
G4417822
UPC #
659900912380
Country of Origin
United States
Dimensions
Width
1 1/4 in
Thickness
1/128 in
Length
3 in
Label Length
3 in
Label Width
1 1/4 in
Details
Item
Label Insert Sheets
Material
Paper
Color
White
Finish
Laser Printable Smooth Card Stock
Includes
Printing Instructions
For Use With
4YW91, 4YW92
Product Type
Label Insert Sheets
Description
Label Insert Sheets, Color White, Label Length 3 in, Label Width 1 1/4 in, Material Paper, Product Type Label Insert Sheets, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.