Zoro Homepage

Magnetic C Channel Cardholder, W 3 Inch

  • Mfr # MC300

  • Zoro # G3086264


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Width
3 in
Finish
Smooth
Thickness
1/16 in
Color
Black
Material
Magnetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC300
Zoro #
G3086264
UPC #
659900300019
Country of Origin
United States

Dimensions

Width
3 in
Thickness
1/16 in
Length
50 ft
Overall Width
3 in
Overall Length
50 ft

Details

Item
Label Holder Roll
Finish
Smooth
Color
Black
Material
Magnetic
Label Holder Mounting Type
Magnetic
Label Holder Style
C-Channel
Series
MC
Label Attachment Type
C-Channel
Product Type
Label Holder

Description

Label Holder Roll, Color Black, Finish Smooth, Label Attachment Type C-Channel, Material Magnetic, Mounting Type Magnetic, Number of Label Holders Not Applicable, Overall Length 50 ft, Overall Width 3 in, Product Type Label Holder, Series MC

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.