Zoro Homepage

Magnetic Label Roll, W 3 In, L 50 Ft, Black

  • Mfr # MP300

  • Zoro # G4417831


product price: $66.79
/ea

Key Features

Width
3 in
Finish
Matte, Smooth
Label Holder Mounting Type
Magnetic
Color
Brown/Black
Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP300
Zoro #
G4417831
UPC #
659900900035
Country of Origin
United States

Dimensions

Width
3 in
Thickness
1/32 in
Length
50 ft
Overall Width
3 in
Overall Length
50 ft

Details

Item
Magnetic Roll
Finish
Matte, Smooth
Label Holder Mounting Type
Magnetic
Color
Brown/Black
Label Holder Style
Label Adhered
For Use With
Any Metal Surface
Material
Magnetic
Series
MP
Label Attachment Type
Adhered
Product Type
Label Holder

Description

Magnetic Roll, Color Brown/Black, Finish Matte, Smooth, Label Attachment Type Adhered, Material Magnetic, Mounting Type Magnetic, Number of Label Holders Not Applicable, Overall Length 50 ft, Overall Width 3 in, Product Type Label Holder, Series MP

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.