Magnetic Roll Stock, 50 ft, 2"W, Black
Mfr # MC200XLI
Zoro # G516520709
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Label Width
2 in
Product Type
Magnetic Roll Stock
Label Length
50 ft
Material
Magnetic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC200XLI
Zoro #
G516520709
UPC #
-
Country of Origin
United States
Dimensions
Label Width
2 in
Label Length
50 ft
Paper Thickness
0.178 mm
Details
Product Type
Magnetic Roll Stock
Material
Magnetic
Color
Black
Item
Magnetic Roll Stock
Number of Sheets
0
Description
Magnetic Roll Stock, Color Black, Label Length 50 ft, Label Width 2 in, Material Magnetic, Number of Sheets 0, Paper Thickness 0.178 mm, Number of Labels 1, Product Type Magnetic Roll Stock
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.