Zoro Homepage

Magnetic Rubber Roll, 0.75 in.x 50 ft

  • Mfr # MC700

  • Zoro # G3912447


product price: $52.39
/ea

Key Features

Width
3/4 in
Thickness
1/16 in
For Use With
Any Metal Surface
Label Holder Mounting Type
Magnetic
Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC700
Zoro #
G3912447
UPC #
659900700017
Country of Origin
United States

Dimensions

Width
3/4 in
Thickness
1/16 in
Length
50 ft
Overall Width
3/4 in
Overall Length
50 ft

Details

Item
Label Holder Roll
For Use With
Any Metal Surface
Label Holder Mounting Type
Magnetic
Material
Magnetic
Color
Black
Finish
Smooth
Label Holder Style
C-Channel
Label Attachment Type
C-Channel
Series
MC
Product Type
Label Holder

Description

Label Holder Roll, Color Black, Finish Smooth, Label Attachment Type C-Channel, Material Magnetic, Mounting Type Magnetic, Number of Label Holders Not Applicable, Overall Length 50 ft, Overall Width 3/4 in, Product Type Label Holder, Series MC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.