
Magnetic Top Load Label Holders, 4 x 6, Clear, 50PK
Mfr # APXT46M
Zoro # G508612344
product price: $96.15
/pk 50, $1.92/ea
Free Shipping & Returns
Key Features
Height
4-5/8 in
Length
6-5/16 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APXT46M
Zoro #
G508612344
UPC #
659900204669
Country of Origin
United States
Dimensions
Height
4-5/8 in
Length
6-5/16 in
Details
Color
Clear
Description
Superscan, Xtra Large label holders, Clear, Vinyl Sleeve, Top load, magnetic, ideal for pallet racking, bar code compatiblefinish, laser inserts included, 1x5 backing strips included, not attached. 50 sleeves/box6-5/16L x 4-5/8H Overall Dimensions.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.