Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self Adhesive Label Holders, 6W X 1H, 12PK

  • Mfr # L-11

  • Zoro # G908612470


product price: $21.49
/pk 12, $1.79/ea

Key Features

Height
1 in
Length
6 in
Material
Plastic
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-11
Zoro #
G908612470
UPC #
659900511118
Country of Origin
United States

Dimensions

Height
1 in
Length
6 in

Details

Material
Plastic
Color
Gray

Description

These self-adhesive plastic labelholders are ideal for shelves, bins, file cabinets, drawers, panels... anything than can be labeled HOLDEX adheres to any clean surface. It will not crack, chip, peel, fade, or fall off.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.