Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self Adhesive Label Holders, 6W X .75H, 12PK

  • Mfr # L-31

  • Zoro # G608612374


product price: $14.39
/pk 12, $1.20/ea

Key Features

Height
3/4 in
Material
Plastic
Color
Gray
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-31
Zoro #
G608612374
UPC #
659900313118
Country of Origin
United States

Dimensions

Height
3/4 in
Length
6 in

Details

Material
Plastic
Color
Gray

Description

Identify inventory and designatedsupply areas. Reusable clear plastic strips with paper inserts allow youto relabel quickly and easily
  • Self Adhesive style adhere to any cleansurface
  • Packaged12 label holders per box.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.