SignHolder, 3inL, 0.25inW, Clear, PK10
Mfr # WAK-1FH
Zoro # G114642537
product price: $37.39
/pk 10, $3.74/eaKey Features
Series
Slip¿N¿Stik(TM)
Product Type
Label Holder
Number of Label Holders
10
Overall Length
3 in
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WAK-1FH
Zoro #
G114642537
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Overall Width
1/4 in
Details
Item
Sign Holder
Series
Slip¿N¿Stik(TM)
Product Type
Label Holder
Number of Label Holders
10
Finish
Matte
Color
Clear
Label Attachment Type
Slide-In
Material
Plastic
Description
Sign Holder, Color Clear, Finish Matte, Label Attachment Type Slide-In, Material Plastic, Mounting Type Self-Adhesive, Number of Label Holders 10, Overall Length 3 in, Overall Width 1/4 in, Product Type Label Holder, Series Slip¿N¿Stik(TM), Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.