Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tri-Dex Label Holder 1-3/4 x 4 for Stacking Bin, 25PK

  • Mfr # TR-1754

  • Zoro # G808657366


product price: $22.95
/pk 25, $0.92/ea

Key Features

Height
1-3/4 in
Width
4 in
Material
Pvc
Type
Accessory
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR-1754
Zoro #
G808657366
UPC #
659900427549
Country of Origin
United States

Dimensions

Height
1-3/4 in
Width
4 in

Details

Material
Pvc
Type
Accessory
Color
Clear

Description

Tri-Dex, stacking bin label holders allow easy content identification for any plastic stacking bin. Clear label holders feature a tri-fold configuration to seal in labels for safe-keeping and clear, visible viewing of label. Label holders easily slide into molded-in label slots on Stacking Bins sold separately to protect labels or can be hung over hopper front on bins to provide label storage for bins without label slots. Made of clear PVC. No adhesive required. Sold in quantities of 25.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.