Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Write-On/Wipe Off Magnetic Tag, PK25

  • Mfr # MX104

  • Zoro # G8532912


product price: $15.09
/pk 25, $0.60/ea

Key Features

Width
1 in
Length
4 in
Finish
Wipe-Off, Write-On
Label Holder Mounting Type
Magnetic
Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MX104
Zoro #
G8532912
UPC #
659900104112
Country of Origin
United States

Dimensions

Width
1 in
Length
4 in
Thickness
1/32 in
Label Width
1 in
Label Length
4 in

Details

Item
Shelf Label
Finish
Wipe-Off, Write-On
Label Holder Mounting Type
Magnetic
Material
Magnetic
Color
White
Label Holder Style
Write On
For Use With
Any Metal Surface
Product Type
Shelf Label

Description

Shelf Label, Color White, Label Length 4 in, Label Width 1 in, Material Magnetic, Product Type Shelf Label, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.