Purple Power Industrial Strength Cleaner/Degreaser, 32 oz Spray Bottle

  • Mfr # 4315PS

  • Zoro # G708178053


product price:  $8.89
/ea
Sold in multiples of 5 for $44.45

Key Features

Cleaner Chemical Product Grouping
Degreaser
Cleaner Form
Liquid
Container Size
32 oz
Container Type
Spray Bottle
Series
Purple Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4315PS
Zoro #
G708178053
UPC #
96582431516
Country of Origin
United States

Dimensions

Container Size
32 oz

Details

Cleaner Chemical Product Grouping
Degreaser
Cleaner Form
Liquid
Item
Cleaner/Degreaser
Container Type
Spray Bottle
Series
Purple Power

Description

Purple Power, 32 OZ, Cleaner Degrease, Can Be Sprayed On Will Penetrate Grease Oil Dirt On Contact Then Creates A Barrier Between The Stain The Surface, Can Be Used On A Wide Variety Of Surfaces, Wipe Away The Stain In Seconds, Biodegradable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.