
1000 Watt 12V Low Frequency Pure Sine Inverter ETL Listed Conforms to UL458/CSA
Mfr # PILF10W12V120V
Zoro # G116552094
product price:Â $579.99
/ea
Free Shipping & Returns
Key Features
Capacity
1,000 Watts
Case Material
Metal Enclosure
For Use With
12 Volt Back up systems
Shape
Rectangle
Application
Backup power, work trucks, work sites, RV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PILF10W12V120V
Zoro #
G116552094
UPC #
840271008707
Country of Origin
China
Dimensions
Width
5.5 in
Length
14.75 in
Depth
7.25 in
Details
Capacity
1,000 Watts
Case Material
Metal Enclosure
For Use With
12 Volt Back up systems
Shape
Rectangle
Application
Backup power, work trucks, work sites, RV
Color
Blue
Voltage
12 V
Includes
Power inverter, instruction manual
Finish
Marine coated
Standards
UL458/CSA
Item
Power Inverter
Description
N/A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.