
130 WATT FLEXIBLE BENDABLE SLIM SOLAR PANEL MONOCRYSTALLINE
Mfr # PV130SLIM
Zoro # G316552085
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Includes
Solar Panel
Light Transmittance
up to 93%
Length
47.25 in
Module Efficiency
0.195
Power Tolerance
#ERROR!
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV130SLIM
Zoro #
G316552085
UPC #
840271005201
Country of Origin
China
Dimensions
Length
47.25 in
Overall Depth
0.125 in
Overall Width
21.25 in
Details
Includes
Solar Panel
Light Transmittance
up to 93%
Module Efficiency
0.195
Power Tolerance
#ERROR!
Maximum Power Point
130 W
Application
Non-permanent or permanent applications
Item
Solar Panel
Cell Efficiency
0.223
Description
Introducing the AIMS Power flexible, bendable, thin solar panel. This rugged, easy to install panel works with any application. Built for uneven and curved surfaces. No custom mounting needed. This versatile panel can be used in non-permanent or permanent applications. Easily slides into tight spaces for storage. Primarily used to charge batteries for back up power systems. Whether you want some extra power on your golf cart or a weekend camping trip, these panels will get the job done without the hassle of complicated mounting systems. Make sure to view our complete kits.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.