
1500 Watt 12V Low Frequency Pure Sine Inverter ETL Listed Conforms to UL458/CSA
Mfr # PILF15W12V120V
Zoro # G116552087
product price:Â $669.99
/ea
Free Shipping & Returns
Key Features
Case Material
Metal Enclosure
Capacity
1,500 Watts
For Use With
12 Volt Back up systems
Shape
Rectangle
Application
Backup power, work trucks, work sites, RV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PILF15W12V120V
Zoro #
G116552087
UPC #
840271008714
Country of Origin
China
Dimensions
Length
14.75 in
Depth
7.25 in
Width
5.5 in
Details
Case Material
Metal Enclosure
Capacity
1,500 Watts
For Use With
12 Volt Back up systems
Shape
Rectangle
Item
Power Inverter
Application
Backup power, work trucks, work sites, RV
Includes
Power inverter, instruction manual
Voltage
12 V
Finish
Marine coated
Color
Blue
Standards
UL458/CSA
Description
N/A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.