Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 Amp Solar Charge Controller 12/24 Volt - Charges Lithium, Lead, Gel, AGM

  • Mfr # SCC20A

  • Zoro # G416552084


product price: $24.49
/ea

Key Features

Low Voltage Disconnect
11.0V ADJ 9V-12V:x2/24V
Self-Consumption
<10mA
Boost Voltage
14.4V ADJ 13V-17V:x2/24 batteryvoltagelessthan 12.6v auto boost 2hrs
Max. Discharging Current
30A
Battery Type
Sealed Lead /Gel/Flooded/LiFePO4/Li(NiCoMn)O2/ User)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC20A
Zoro #
G416552084
UPC #
840271008790
Country of Origin
China

Dimensions

Depth
1.25 in
Length
3.65 in
Width
6.5 in

Details

Low Voltage Disconnect
11.0V ADJ 9V-12V:x2/24V
Self-Consumption
<10mA
Boost Voltage
14.4V ADJ 13V-17V:x2/24 batteryvoltagelessthan 12.6v auto boost 2hrs
Max. Discharging Current
30A
Battery Type
Sealed Lead /Gel/Flooded/LiFePO4/Li(NiCoMn)O2/ User)
Charging Type
PWM
Shape
Rectangle
For Use With
12 or 24 Volt Solar Systerms
Max. System Voltage
12V/24V
Load Over Current Protection
Yes, each 30s auto restart
Panel Max. Power Point Voltage
55V
Amps
20 Amps
Float Voltage
13.8V ADJ 13V-15V: x2/24V
Color
Black
Includes
Solar Charge controller and instruction manual
Max. Charging Current
20A
Reverse Connection Protection
Yes
Battery Over Voltage Protection
16.5V : x2/24V
Controller Over V,C,T Protection
Yes
Voltage
12 or 24
Low Voltage Reconnect
12.6V ADJ 11V-13.5V:x2/24V
Material
Metal Enclosure
Item
Solar Charge Controller
Application
Solar

Description

N/A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.