
2000 Watt NEGATIVE 48 Volt Rack Mount Inverter To 120 Volt AC - 2U, -48V
Mfr # PRM2KWN48120S
Zoro # G616552105
product price: $939.99
/ea
Free Shipping & Returns
Key Features
Capacity
2,000 Watts
Case Material
Metal Enclosure
For Use With
48 Volt Back Up Systems
Color
Grey
Application
Backup power
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRM2KWN48120S
Zoro #
G616552105
UPC #
840271008677
Country of Origin
China
Dimensions
Depth
3.75 in
Width
17.5 in
Length
16.5 in
Details
Capacity
2,000 Watts
Case Material
Metal Enclosure
For Use With
48 Volt Back Up Systems
Color
Grey
Application
Backup power
Item
Power Inverter
Shape
Rectangle
Includes
Power inverter, instruction manual
Voltage
48 V
Description
N/A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.