Zoro Homepage

220 Watt Solar Panel Monocrystaline

  • Mfr # PV220MONO

  • Zoro # G716552098


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
1.5 in
For Use With
Solar Systems
Shape
Rectangle
Watts
220 Watts
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV220MONO
Zoro #
G716552098
UPC #
840271008844
Country of Origin
China

Dimensions

Overall Depth
1.5 in
Overall Width
30.125 in
Length
56.75 in

Details

For Use With
Solar Systems
Shape
Rectangle
Watts
220 Watts
Color
Black
Includes
Solar Panel
Application
Solar
Material
Aluminum and Glass
Item
Solar Panel

Description

N/A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.