
2400 Watt 12V Low Frequency Pure Sine Inverter ETL Listed Conforms to UL458/CSA
Mfr # PILF24W12V120V
Zoro # G616552099
product price:Â $879.99
/ea
Free Shipping & Returns
Key Features
Depth
7.25 in
Case Material
Metal Enclosure
For Use With
12 Volt Back up systems
Width
13.75 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PILF24W12V120V
Zoro #
G616552099
UPC #
840271008738
Country of Origin
China
Dimensions
Depth
7.25 in
Width
13.75 in
Length
19 in
Details
Case Material
Metal Enclosure
For Use With
12 Volt Back up systems
Color
Blue
Voltage
12 V
Shape
Rectangle
Capacity
2,400 Watts
Application
Backup power, work trucks, work sites, RV
Finish
Marine coated
Includes
Power inverter, instruction manual
Standards
UL458/CSA
Item
Power Inverter
Description
N/A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.