Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30 Amp Solar Charge Controller 12/24 Volt - Charges Lithium, Lead, Gel, AGM

  • Mfr # SCC30APWM

  • Zoro # G316552115


product price: $42.99
/ea

Key Features

Charging Type
PWM
Panel Max. Power Point Voltage
55V
Self-Consumption
<10mA
Controller Over V,C,T Protection
Yes
For Use With
12 or 24 Volt Solar Systerms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC30APWM
Zoro #
G316552115
UPC #
840271008806
Country of Origin
China

Dimensions

Width
7.87 in
Depth
1.75 in
Length
3.75 in

Details

Charging Type
PWM
Panel Max. Power Point Voltage
55V
Self-Consumption
<10mA
Controller Over V,C,T Protection
Yes
For Use With
12 or 24 Volt Solar Systerms
Low Voltage Disconnect
11.0V ADJ 9V-12V:x2/24V
Reverse Connection Protection
Yes
Item
Solar Charge Controller
Shape
Rectangle
Battery Type
Sealed Lead /Gel/Flooded/LiFePO4/Li(NiCoMn)O2/ User)
Battery Over Voltage Protection
16.5V x 2/24V
Low Voltage Reconnect
12.6V ADJ 11V-13.5V:x2/24V
Max. Charging Current
30A
Boost Voltage
14.4V ADJ 13V-17V:x2/24 batteryvoltagelessthan 12.6v auto boost 2hrs
Float Voltage
13.8V ADJ 13V-15V: x2/24V
Max. Discharging Current
30A
Material
Metal Enclosure
Amps
20 Amps
Color
Black
Load Over Current Protection
Yes, each 30s auto restart
Includes
Solar Charge controller and instruction manual
Max. System Voltage
12V/24V
Voltage
12 or 24
Application
Solar

Description

N/A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.