3000 Watt 12V Low Frequency Pure Sine Inverter ETL Listed Conforms to UL458/CSA

  • Mfr # PILF30W12V120V

  • Zoro # G516552090


product price:  $889.99
/ea
Free Shipping & Returns

Key Features

Depth
7.25 in
Includes
Power inverter, instruction manual
Case Material
Metal Enclosure
Width
13.75 in
Capacity
3,000 Watts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PILF30W12V120V
Zoro #
G516552090
UPC #
840271008745
Country of Origin
China

Dimensions

Depth
7.25 in
Width
13.75 in
Length
19 in

Details

Item
Power Inverter
Includes
Power inverter, instruction manual
Case Material
Metal Enclosure
Capacity
3,000 Watts
Voltage
12 V
Application
Backup power, work trucks, work sites, RV
Color
Blue
Finish
Marine coated
Shape
Rectangle
Standards
UL458/CSA
For Use With
12 Volt Back up systems

Description

N/A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.