Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

330 Watt Solar Panel Monocrystalline

  • Mfr # PV330MONO

  • Zoro # G016552088


product price: $328.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Operating Module Temperature
-40℃ to +85℃
Surface Maximum Load Capacity
200-Kg/m²
Shape
Rectangle
Max. Power
330 W
Overall Depth
1.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV330MONO
Zoro #
G016552088
UPC #
840271007342
Country of Origin
China

Dimensions

Overall Depth
1.37 in
Overall Width
39.25 in
Length
65.35 in

Details

Operating Module Temperature
-40℃ to +85℃
Surface Maximum Load Capacity
200-Kg/m²
Shape
Rectangle
Max. Power
330 W
Short Circuit Current
10.22 A
Color
Black
Storage Temperature
From -40℃ to +85℃
Module Efficiency
0.1978
Application
Solar
Voltage
41.5 V
For Use With
Solar Systems
Max. System Voltage
1500VDC
Max. Wind Resistance
60m/s N/m² or max KM/h
Open Circuit Voltage
41.5
Optimum Operating Voltage
33.9 V
Power Tolerance
0~+3W
Insulation Cut Voltage
1,000 VDC
Material
Aluminum and Glass
Item
Solar Panel
Watts
330 Watts
Max. Series Fuse Rating
20A
Cell Efficiency
0.2147
Optimum Operation Current
9.73 A
Includes
Solar Panel

Description

N/A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.