Shop AIMS POWER

4000 WATT PURE SINE INVERTER CHARGER 24Vdc TO 120/240Vac OUTPUT LISTED TO UL and CSA

  • Mfr # PICOGLF4024240SUL
  • Zoro # G716552104

product price: 
$
1,815.99
/ea
Free Shipping & Returns

Key Features

Continuous Output Power
4000 W
Output Waveform
Pure Sine/Same as input (Bypass Mode)
For Use With
24 Volt Back up systems
Capacity
4,000 Watts
Nominal efficiency
>88% (Peak)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PICOGLF4024240SUL
Zoro #
G716552104
UPC #
840271005164
Country of Origin
China

Dimensions

Depth
13 in
Width
22 in
Length
26 in

Details

Item
Power Inverter
Continuous Output Power
4000 W
Output Waveform
Pure Sine/Same as input (Bypass Mode)
For Use With
24 Volt Back up systems
Capacity
4,000 Watts
Nominal efficiency
>88% (Peak)
Shape
Rectangle
Min. Start Voltage
20 VDC
Over Charge Protection Shutdown
31.4V
Output frequency
50Hz +/- 0.3Hz / 60Hz +/- 0.3Hz
Typical Transfer Time
10ms (Max)
Output Breaker
30 Amps
Case Material
Metal Enclosure
Surge Rating
12,000 Watts (20 Seconds)
Includes
Power inverter, instruction manual
Charger Rate
55A
Line Mode Efficiency
>95%
Nominal Input Voltage
24 VDC
Voltage
24 V
Temp. Range
14 Degrees to 122 Degrees F (-10 Degrees to 50 Degrees C)
Application
Backup power, work trucks, work sites, RV
Finish
Marine coated
Color
Blue
Standards
Listed to UL 458, 1741, 1012 and CSA 22.2 NO. 107.1 & 107.2

Description

N/A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.