Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AIMS Pro Bluetooth Monitor for Products

  • Mfr # BT-AIMS-PRO

  • Zoro # G316552108


product price: $108.99
/ea
Free Shipping & Returns

Key Features

For Use With
Compatible with AIMS Power products only
Shape
Rectangle
Width
3 in
Includes
AIMS-Pro monitor, mounting plate, connecting cable, PC Bluetooth dongle
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-AIMS-PRO
Zoro #
G316552108
UPC #
840271007564
Country of Origin
China

Dimensions

Width
3 in
Depth
1 in
Length
3 in

Details

For Use With
Compatible with AIMS Power products only
Shape
Rectangle
Includes
AIMS-Pro monitor, mounting plate, connecting cable, PC Bluetooth dongle
Item
Bluetooth Monitor
Material
Plastic Enclosure
Color
Black
Application
Backup power, work trucks, work sites, RV

Description

N/A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.