All in One Solar Battery Power Box - Portable 4000 Watt Pure Sine Inverter Charger

  • Mfr # AIO-5KWH4KW

  • Zoro # G516552083


original price:  $4,449.99 , new price: $4,049.99 , 8 percent off
new price:  $4,049.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Rated Voltage
12
Depth
19.75 in
Application
Backup power, work trucks, work sites, RV
Color
Grey
IP Rating
IP54 Water Resistant
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AIO-5KWH4KW
Zoro #
G516552083
UPC #
840271008837
Country of Origin
China

Dimensions

Depth
19.75 in
Length
13.5 in
Width
31.25 in

Details

Rated Voltage
12
Application
Backup power, work trucks, work sites, RV
Color
Grey
IP Rating
IP54 Water Resistant
Material
Plastic Enclosure
For Use With
Portable Power
Watts
5,000 Watts
Includes
Portable Solar Generator with Battery
Shape
Rectangle

Description

N/A

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.