This item is Discontinued.

Aims Power Battery Charger, Inverter, 40-64VDC, 12000W, AIMS Corporation PICOGLF12KW48V240VS

Battery Charger, Inverter, 40-64VDC, 12000W, AIMS Corporation (Discontinued)

  • Mfr # PICOGLF12KW48V240VS
  • Zoro # G3774325
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PICOGLF12KW48V240VS
Zoro #
G3774325
UPC #
840271002347
Country of Origin
China

Dimensions

Charger Width
16.3"
Inverter Height
7.9 in
Charger Height
7.9"
Inverter Depth
23.3 in
Charger Depth
23.3"
Inverter Width
16.3 in

Details

Application
Emergency Back Up/ Off-Grid
Includes
LCD Panel
Peak Output Power
36000W
Charger Input Amps
25
Category Type
Battery Inverters
Charger Output Amps
120
Charger Output Voltage
14.0 to 15.5
Cooling Method
Forced Air
Charger Function
Charging
Nominal Output Power
12,000W
Inverter Output Form
Pure Sine Wave
Inverter Input Voltage
48V DC
Standards
ISO-9001
Automatic/Manual
Automatic
Case Material
Sheet Metal
Charger Input Voltage
240 VAC
Inverter Output Voltage
120/240V AC
Item
Inverter and Battery Charger
Outlet Type
Hardwired, Dual GFCI
Output Voltage
115/230VAC
DC Connection
Post
Number of Outlets
2

Description

Inverter and Battery Charger, Inverter Output Form Pure Sine Wave, DC Connection Post, Peak Output Power 36000W, Number of Outlets 2, Inverter Input Voltage 48V DC, Inverter Output Voltage 120/240V AC, Charger Input Voltage 240 V AC, Charger Output Voltage 14.0 to 15.5, Case Material Sheet Metal, Cooling Method Forced Air, Application Emergency Back Up/ Off-Grid, Includes LCD Panel, Charger Height 7.9 in, Charger Width 16.3 in, Charger Depth 23.3 in, Inverter Height 7.9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.