DC Disconnect, 32 A, Outdoor
- Mfr # DC1200V32A
- Zoro # G923945522
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Phase
Single
Depth
3 1/4 in
Electrical Connection
MC-4 compatible connectors
Voltage
1200 V
Housing Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC1200V32A
- Zoro #
- G923945522
- UPC #
- 840271005959
- Country of Origin
- China
- Item
- DC Disconnect
- Phase
- Single
- Electrical Connection
- MC-4 compatible connectors
- Voltage
- 1200 V
- Housing Material
- Plastic
- Contact Form
- DPST
- Environment
- Outdoor
- Standards
- TUV, SAA, CE, IP certified & ROHS compliant
- Features
- Enclosure Type
- Enclosed
- NEMA Enclosure Rating
- 3
- Current Rating
- 32 A
- UL 98B Certification
- No
- Number of Wires
- 2
- Number of Poles
- 2
- Protection Method
- Non-Fusible
Dimensions
- Depth
- 3 1/4 in
- Height
- 4 in
- Width
- 9 1/2 in
- Fits Chest Size
Description
DC Disconnect, Contact Form DPST, Current Rating 32 A, Depth 3 1/4 in, Electrical Connection MC-4 compatible connectors, Enclosure Type Enclosed, Environment Outdoor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.