Zoro Homepage

DC to DC Converter, 24V DC to 12V DC, 0 Hz

  • Mfr # CON60A2412

  • Zoro # G6931071


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Converts
24V DC to 12V DC
Frequency
0 Hz
Height
2.20 in
Width
3.39 in
Depth
7.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CON60A2412
Zoro #
G6931071
UPC #
840271003283
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.20 in
Width
3.39 in
Depth
7.17 in

Details

Item
DC to DC Converter
Converts
24V DC to 12V DC
Frequency
0 Hz
Features
Specification

Description

DC to DC Converter,60A,24V to 12V

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.