Energy Management Switch, 7.25 in W
- Mfr # EMS18A
- Zoro # G723947047
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Overall Width
7.25 in
Overall Depth
6.5 in
Frequency
50/60 Hz
Mounting Hole Distance - Width
172 mm
Number of Terminals
9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EMS18A
- Zoro #
- G723947047
- UPC #
- 840271007861
- Country of Origin
- China
Dimensions
- Overall Width
- 7.25 in
- Overall Depth
- 6.5 in
- Mounting Hole Distance - Width
- 172 mm
- Overall Height
- 2.37 in
- Mounting Hole Distance - Height
- 86 mm
- Mounting Hole Diameter
- 5 mm
Details
- Item
- Energy Management Switch
- Frequency
- 50/60 Hz
- Number of Terminals
- 9
- Maximum Voltage Rating
- 120V
- Terminal Connection Type
- Screw Clamp Terminals
- Coil Voltage
- 120V AC
- Reversing Capability
- Non-Reversing
- Phase
- Single
- LED Lighting Current Rating
- 18 A
- Fluorescent Lighting Current Rating
- 18 A
- NEMA Enclosure Rating
- 1
- Full Load Current - Resistive
- 18 A
- Full Load Current - Inductive
- 18 A
Description
Energy Management Switch, LED Lighting Current Rating 18 A, Coil Voltage 120V AC, Series Not Applicable, Number of Poles Not Applicable, NEMA Enclosure Rating 1, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating 18 A, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC Not Applicable, Full Load Current - Resistive 18 A, Full Load Current - Inductive 18 A, Maximum Voltage Rating 120V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.