Zoro Homepage

Ignition or Toggle Relay Switch for Inverter Chargers 12Vdc

  • Mfr # REMLFLCDIGN

  • Zoro # G516552113


product price: $99.99
/ea
Free Shipping & Returns

Key Features

For Use With
AIMS Power Low Frequency Inverters
Length
3 in
Application
vehicle
Shape
Rectangle
Max. Wire Size
18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REMLFLCDIGN
Zoro #
G516552113
UPC #
840271008264
Country of Origin
China

Dimensions

Length
3 in
Max. Wire Size
18 AWG
Depth
1.25 in
Width
3.25 in

Details

For Use With
AIMS Power Low Frequency Inverters
Application
vehicle
Shape
Rectangle
Item
Inverter Relay Switch
Includes
Remote
Material
Plastic Enclosure
Color
Black

Description

N/A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.