Zoro Homepage

MPPT Solar, Charge Controller, 40A

  • Mfr # SCC40AMPPT

  • Zoro # G6930959


product price: $316.00
/ea
Free Shipping & Returns

Key Features

Amps
0.416666666666667
Features
Uses the latest PWM charging technology and state of charge monitoring, adjusts charging based on battery voltage prolonging overall battery life, LCD displays key information such as battery voltage, solar panel voltage, solar panel charging current and load discharging current., PV input, battery output and load control ports, Industrial grade case, Adjustable voltages, Extremely east to set up, Dual USB outlets, 4 Pre-drilled holes for easy mounting, CE, ETL to UL1741 and RoHS compliant, 2 Year warranty, , , , , , , , , , ,
Standards
UL 1741-SA I CSA 22.2 No.107-01 I UL1998 I UL1699B
Includes
Solar Charge Controller
Depth
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC40AMPPT
Zoro #
G6930959
UPC #
840271004334
Country of Origin
China

Dimensions

Depth
3.75 in
Width
8.25 in
Length
11 in

Details

Item
Solar Charge Controller
Amps
0.416666666666667
Features
Uses the latest PWM charging technology and state of charge monitoring, adjusts charging based on battery voltage prolonging overall battery life, LCD displays key information such as battery voltage, solar panel voltage, solar panel charging current and load discharging current., PV input, battery output and load control ports, Industrial grade case, Adjustable voltages, Extremely east to set up, Dual USB outlets, 4 Pre-drilled holes for easy mounting, CE, ETL to UL1741 and RoHS compliant, 2 Year warranty, , , , , , , , , , ,
Standards
UL 1741-SA I CSA 22.2 No.107-01 I UL1998 I UL1699B
Includes
Solar Charge Controller
For Use With
12/24/36/48 V Solar System
Color
Blue
Voltage
12/24/36/48; 12/24 V
Application
Monitor battery health and regulate the current to prevent overheating and overcharging
Specification
ELECTRICALPV Operating Voltage: Rated PV input: CHARGING;MECHANICAL;15-150Vdc@12V;34-150Vdc@24V;50-150Vdc@36V;60-150Vdc@48V;12V – 500 Watts;24V – 1000 watts;36V – 1500 watts;48V – 2000 watts;Maximum battery current: 40 amps;DC load port: 40 amps;Max PV open circuit voltage: 150Vdc;Self power consumption: <4 watts;Efficiency: 97.5%;Protections: overload, short circuit, high voltage, high temperature, low voltage and auto correct;Monitoring: RS485 port for computer monitoring;Optimal cooling case design – built for extreme conditions;Battery types: gel, sealed, AGM, flooded, lithium, user defined (adjustable voltage);4 Stage charging: bulk, absorption, float and equalize;Bulk charge voltage: sealed 14.4V, AGM/gel 14.2V, flooded 14.6V, user defined 10-15V;Float charge voltage: sealed/AGM/gel 13.7V, flooded 13.6V, user defined 10-15V;Equalize charge voltage: sealed 14.6V, AGM/gel 14.8V, flooded 14.8V, user defined 10-15V;Low voltage reconnection: 12.5V;Low voltage disconnect voltage: 10.5V (10.5-12.5V adjustable);Enclosure: IP43 protection, metal;Cooling: heatsink;Humidity: 100% non-condensing;Temperature compensation: -5mV°C / 2V with BTS;Temperature range: -25°C to 60°C or -13°F to 140°F;Conformal coated for marine environments;Wire knockouts: 1.25";Unit weight: 8 lbs;Boxed weight: 9 lbs;Dimensions: 10.6"L x 7.25"W x 3.5"H;Warranty: 2 years;Certifications: ETL to UL1741, CE, RoHS, CETL
Low Voltage Disconnect
10.7/21.4 V
Rated Voltage
12/24 V
Max Solar Voltage
<50V(12/24V)
Low Voltage Reconnect
12.6/25.2 V

Description

MPPT Solar,Charge Controller,40A

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.