Monocrystalline Solar Panel, 60 W, 19.8V DC, 3 A, 36 Cells, Spade
- Mfr # PV60CASE
- Zoro # G6931150
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Maximum Power Point
60 W
Cell Type
Monocrystalline
Voltage @ Maximum Power Point
19.8V DC
Current @ Maximum Power Point
3 A
Overall Width
33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PV60CASE
- Zoro #
- G6931150
- UPC #
- 840271004372
- Country of Origin
- China
Dimensions
- Overall Width
- 33 in
- Overall Height
- 15.8 in
- Overall Depth
- 0.2 in
- Length
- 16 in
Details
- Item
- Solar Panel
- Maximum Power Point
- 60 W
- Cell Type
- Monocrystalline
- Voltage @ Maximum Power Point
- 19.8V DC
- Current @ Maximum Power Point
- 3 A
- Number of Cells
- 36
- Connector
- Spade
- Color
- Black
- Includes
- Solar Panel w/Case, Prewired Cable
- Features
- Module Efficiency
- 0.192
- Specification
- Tolerance Wattage
- +/- 3W
- Application
- Remote application needing power
- Cell Efficiency
- 0.223
- Light Transmittance
- up to 93%
- Power Tolerance
- #ERROR!
Description
Portable,Foldable,Solar Panel,Case,60W
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.