Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Inverter, Aluminum Case, Modified Sine Wave Form, 150W Nominal Output, 120V AC Output Voltage

  • Mfr # PWRINV150W

  • Zoro # G4429890


product price: $36.29
/ea

Key Features

Peak Output Power
300W
Inverter Output Form
Modified Sine Wave
Case Material
Aluminum
Inverter Input Voltage
10V to 16V DC
Depth
5.59"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWRINV150W
Zoro #
G4429890
UPC #
840271000053
Country of Origin
China

Dimensions

Depth
5.59"
Width
4.33"
Height
1.89"

Details

Item
Power Inverter
Peak Output Power
300W
Nominal Output Power
150W
Inverter Output Form
Modified Sine Wave
Case Material
Aluminum
Inverter Input Voltage
10V to 16V DC
Inveter Output Voltage
120V AC
Features
Features: Powers laptops camcorders small TV’s games and much more. Now with thermal fan.;150W continuous power;Modified sine wave;Green LED on front panel to confirm power on;Red LED on front panel to warn of a faulty condition;Dual ac receptacles;Dual USB ports;On/off switch;Over Temperature protection;Over Load protection;Noise free operation.;Includes a thermal cooling fan.;Enclosed cigarette lighter connections with built in fuse;ac output short circuit protection;Auto reset on most fault conditions;Aluminum case for optimal cooling;Instruction manual;Free tech support;1 Year Warranty
Specification
Specifications: Continuous output power: 150 Watts;Surge power capability (peak power): 300 Watts;dc input / operating voltage: 10 to 16 Volts;Output voltage: 120 Volts ac;Output wave form: modified sine wave;Output frequency: 60 Hz;Battery low voltage alarm: 10.5 +/- 0.5 Volts;Battery low voltage shutdown: 10.0 +/- 0.5 Volts;Maximum efficiency: 90%;No load minimum operating temperature: -15 degrees Celsius;Full load maximum operating temperature: 55 +/- 5 degrees Celsius (automatic shutdown);AC Output Socket Type: dual Type 2 -3 prong;30 amp spade fuse;.3 amps no load draw;High input voltage protection: 16V;Low input voltage shutdown: 10V;External fuse protection;Product size (L x W x H): 5.59"X 4.33"X 1.89";Weight: 13 oz

Description

Power Inverter,150W,12V,w/Cables

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.