Power Inverter, Modified Sine, 1,0000 W Peak, 5,000 W Continuous, 4 Outlets

  • Mfr # PWRINV500048W

  • Zoro # G4429820


product price: $689.99
/ea
Free Shipping & Returns

Key Features

Peak Output Power
1,0000 W
Continuous Output Power
5,000 W
Inverter Output Form
Modified Sine
Inverter Input Voltage
39 to 64V DC
Inverter Output Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWRINV500048W
Zoro #
G4429820
UPC #
852669372147
Country of Origin
Taiwan, Province of China

Dimensions

Height
6.10"
Depth
16.93"
Width
7.95"

Details

Item
Power Inverter
Peak Output Power
1,0000 W
Continuous Output Power
5,000 W
Inverter Output Form
Modified Sine
Inverter Input Voltage
39 to 64V DC
Inverter Output Voltage
120V AC
Outlet Type
Standard 3-Prong / Hardwire
DC Connection
Battery Cables
Number of Outlets
4
Case Material
Aluminum
Features
Features;5000 Watt max continuous power;48 Volt Power Inverter;Modified sine wave;Volt meter on front panel to monitor your battery voltage;Amp meter on front panel to monitor your current use (rate at which battery is drained);AC Direct Connect Terminal;Over Temperature LED indicator;Over Load LED indicator;Quadruple ac receptacle that can be used with any separate spliter to provide even more outlets;On/off switch;Over Temperature protection;Over Load protection;Single cooling fan operation thermally controlled;Internally fuse protected;AC output short circuit protection;Auto reset on most fault conditions;Aluminum case for optimal cooling;Pre-wired for remote on/off switch;Pre-slotted mounting plate;Instruction manual;Free 1 year tech support;1 Year Warranty Parts and Labor
Nominal Output Power
5,000 W
Inveter Output Voltage
120V AC
Specification
Specifications;Continuous output power: 5000 Watts;Surge power capability (peak power): 10,000 Watts;dc input / operating voltage: 39 to 64 Volts;Output voltage: 120 Volts ac +/- 10%;Output wave form: modified sine wave with phase correction;Output frequency: 60 Hz +/- 1 Hz;Battery low voltage alarm: 40 +/- 0.5 Volts;Battery low voltage shutdown: 38 +/- 0.5 Volts;No load current: < 0.2 Amps;Full load efficiency: 90%;1/3 load efficiency: 95%;No load minimum operating temperature: -15 degrees Celsius;Full load maximum operating temperature: 55 +/- 5 degrees Celsius (automatic shutdown);AC Output Socket Type: quadruple Type 2 -3 prong;High input voltage protection: 64 volts;Low input voltage shutdown: 38 volts;Internal fuse protection;Product size (L x W x H): 16.93"X 7.95"X 6.10";Weight: unit 16.72 lbs boxed 20 lbs;UL maximum recommended per outlet 1500W

Description

Power Inverter,5000W,48VDC to 120VAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.