Power Inverter, Modified Sine, 14,000 W Peak, 7,000 W Continuous, 1 Outlets

  • Mfr # PWRIG700024024

  • Zoro # G2007708


product price: $1,359.99
/ea
Free Shipping & Returns

Key Features

Peak Output Power
14,000 W
Continuous Output Power
7,000 W
Inverter Output Form
Modified Sine
Inverter Input Voltage
20 to 30V DC
Inverter Output Voltage
247V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWRIG700024024
Zoro #
G2007708
UPC #
840271000695
Country of Origin
Korea, Republic of

Dimensions

Height
5.35"
Width
8.43"
Depth
21.26"
Overall Width
8 3/8 in
Overall Height
5 3/8 in
Overall Depth
21 1/4 in

Details

Item
Power Inverter
Peak Output Power
14,000 W
Continuous Output Power
7,000 W
Inverter Output Form
Modified Sine
Inverter Input Voltage
20 to 30V DC
Inverter Output Voltage
247V AC
Outlet Type
Hardwired
DC Connection
Battery Cables
Number of Outlets
1
Nominal Output Power
7,000 W
Case Material
Aluminum
Power Factor
82 %
Includes
Pre-Slotted Mounting Plate
Application
Industrial Applications, Off-Grid Home, Recreation, Solar Power Needs
Features
AC Output Short Circuit Protection, Direct Connect Terminal Block for Full Load Applications, Externally Located Re-Settable Circuit Breakers, On/Off Switch, Over Load LED Indicator, Over Load Protection, Over Temperature LED Indicator, Over Temperature Protection, Overload Fail LED - Red, Percent Load Usage LED Bar, Pre-Wired for Remote On/Off Switch, Thermally Controlled Fan
Inveter Output Voltage
247V AC
Output Frequency
50/60 Hz
Output Voltage
247V AC
Minimum Operating Temperature
-13 Degrees F
Output Connection
NEMA 6-30R; Terminal Block
Input Current
345 A
Phase
Single Phase
Input Voltage
20 to 30V DC
Fused
Yes
NEMA Rating
NEMA 1
IP Rating
IP20
Input Connection
Input Terminals
Efficiency
90 %
Type of Indicator
Green LED
Number of USB-C Ports
0
Output Current
29 A, 58 A
Temperature Rise
115 Degrees F
Number of USB Ports
0
Output Form
Modified Sine Wave
Maximum Operating Temperature
163 Degrees F
Specification
Specifications: The surge duration is electronically controlled and permits up to 9 seconds while the output is between 7000 and 14000 watts. During this time the buzzer will sound until the inverter electronically shuts down.;Continuous output power: 7000 Watts;Surge power capability (peak power): 14000 Watts;dc input / operating voltage: 20-30 Volts;Output voltage: 247 Volts ac +/- 10%;Output wave form: modified sine wave with phase correction;Output frequency: 50/60 Hz +/- 1 Hz;Battery low voltage alarm: 20 +/- 0.5 Volts;Battery low voltage shutdown: 19.5 +/- 0.5 volts;High input voltage protection 34 +/-0.5 volts;No load current: 200mA;Start up AC amps: 58;Continuous AC amps: 29;Full load efficiency: 90%;Auto Cooling Fan Start at 107 degrees F;Full load maximum operating temperature: 163 degree F;AC Output Socket Type: single 240 volt plug;Internal fuse protection;Product size (D x W x H): 21.26" X 8.43" X 5.35";Weight: 26.5 lbs

Description

Inverter, Features AC Output Short Circuit Protection, Direct Connect Terminal Block for Full Load Applications, Externally Located Re-Settable Circuit Breakers, On/Off Switch, Over Load LED Indicator, Over Load Protection, Over Temperature LED Indicator, Over Temperature Protection, Overload Fail LED - Red, Percent Load Usage LED Bar, Pre-Wired for Remote On/Off Switch, Thermally Controlled Fan, Output Form Modified Sine Wave, DC Connection Input Terminals, Continuous Output Power 7,000 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.