Power Inverter, Modified Sine, 2500 W Peak, 1,250 W Continuous, 2 Outlets

  • Mfr # PWRINV1250W

  • Zoro # G4429918


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Peak Output Power
2500 W
Continuous Output Power
1,250 W
Inverter Output Form
Modified Sine
Inverter Input Voltage
10 to 15V DC
Inverter Output Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWRINV1250W
Zoro #
G4429918
UPC #
840271000046
Country of Origin
Taiwan, Province of China

Dimensions

Length
10.75 in
Depth
11-1/4"
Width
8-1/4"
Height
3"

Details

Item
Power Inverter
Peak Output Power
2500 W
Continuous Output Power
1,250 W
Inverter Output Form
Modified Sine
Inverter Input Voltage
10 to 15V DC
Inverter Output Voltage
120V AC
Outlet Type
Standard 3-Prong
DC Connection
Battery Cables
Number of Outlets
2
Application
Off-grid back-up power at home, cabin, boat, solar systems or anywhere that doesn’t have city power
Nominal Output Power
1,250 W
Features
1250W max continuous power, Modified sine wave, Volt meter on front panel to monitor your battery voltage, Watt meter on front panel to monitor your, Isolated ground neutral, LED (green/red) indicator that monitors ready or fault, Dual ac receptacle with protective rubber covers, On/off switch, Over Temperature protection, Over Load protection, Dual cooling fan operation thermally controlled, Internally fuse protected, ac output short circuit protection, Auto reset on most fault conditions, Aluminum case for optimal cooling, Pre-wired for remote on/off switch – RJ11 port, Pre-slotted mounting plate, Instruction manual, Free 1 year tech support, 1 Year Warranty Parts and Labor
Includes
Power Inverter
Case Material
Aluminum
Inveter Output Voltage
120V AC
Specification
Continuous output power: 1250 Watt. Use 150 inline fuse.;Surge power capability (peak power): 3100 Watts;dc input / operating voltage: 10 to 15 Volts;Output voltage: 120 Volts ac;Output wave form: modified sine wave;Output frequency: 60 Hz;Battery low voltage alarm: 10.5 +/- 0.5 Volts;Battery low voltage shutdown: 10.0 +/- 0.5 Volts;No load current: <.5 Amps;Full load efficiency: 90%;1/3 load efficiency: 95%;No load minimum operating temperature: -15 degrees Celsius;Full load maximum operating temperature: 55 +/- 5 degrees Celsius (automatic shutdown);AC Output Socket Type: dual Type 2 -3 prong;High input voltage protection: 15V to 17V;Low input voltage shutdown: 10V;Internal fuse protection;Product size (L x W x H): 11.25"X 8.25"X 3";Weight: 5 lbs
Color
Gray

Description

Modified Sine Power Inverter,1250W,12VDC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.