
Power Inverter, Modified Sine, 4,000 W Peak, 2,000 W Continuous, 2 Outlets
Mfr # PWRINV200012120W
Zoro # G6930828
product price: $295.00
/ea
Free Shipping & Returns
Key Features
Continuous Output Power
2,000 W
Inverter Output Form
Modified Sine
Inverter Input Voltage
10 to 15V DC
Inverter Output Voltage
120V AC
Outlet Type
GFCI / Hardwire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PWRINV200012120W
Zoro #
G6930828
UPC #
840271003016
Country of Origin
China
Dimensions
Width
6.63 in
Depth
5.5 in
Length
13.25 in
Details
Item
Power Inverter
Peak Output Power
4,000 W
Continuous Output Power
2,000 W
Inverter Output Form
Modified Sine
Inverter Input Voltage
10 to 15V DC
Inverter Output Voltage
120V AC
Outlet Type
GFCI / Hardwire
DC Connection
Battery Cables
Number of Outlets
2
Standards
UL 1741-SA I CSA 22.2 No.107-01 I UL1998 I UL1699B
Includes
Power Inverter
Nominal Output Power
2,000 W
Application
Backup power to equipment
Features
Output Frequency
60 Hz +/1.5 Hz
Specification
Color
Gray
Description
Modified Sine,2000W,Inverter,12VDC
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.