Zoro Homepage

Power Inverter, Modified Sine Wave Form, 120W Nominal Output, 120V AC Output Voltage

  • Mfr # PWRCUP120

  • Zoro # G4430049


product price: $30.99
/ea

Key Features

Peak Output Power
450W
Depth
2-1/2"
Width
2-1/4"
Height
5-1/2"
Inverter Input Voltage
10 to 15V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWRCUP120
Zoro #
G4430049
UPC #
840271000626
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2-1/2"
Width
2-1/4"
Height
5-1/2"

Details

Item
Power Inverter
Peak Output Power
450W
Nominal Output Power
120W
Inverter Input Voltage
10 to 15V DC
Inveter Output Voltage
120V AC
Inverter Output Form
Modified Sine Wave
Features
Features: Converts 12VDC power from vehicle cigarette lighter socket to 120 VAC power;150 watts for 2 minutes;120 watts continuous;450 watts max output;LED power indicator;Fan;Lightweight design;28 inch cigarette lighter cable;Over temperature shutdown;Low battery shutdown;High battery shutdown;Over load protection;Input short circuit protection
Specification
Specifications: AC output power – 120V;Wave form – modified sine wave;DC input voltage – 10-15V;Low battery shutdown – 9.5V +/- 0.5V;High battery shutdown – 15V;Frequency – 60Hz;No load current draw – <0.7amps;Over temp protection – 140 F;Dimensions (LxWxH) – 2.5" x 2.25" x 5.5";Unit weight – 11 ounces;Ship weight – 1 lb

Description

Can Sized Power Inverter,120W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.