Power Inverter, Pure Sine, 1,0000 W Peak, 5,000 W Continuous, 4 Outlets

  • Mfr # PWRIG500024120S

  • Zoro # G2007699


product price:  $1,384.93
/ea
Free Shipping & Returns

Key Features

Peak Output Power
1,0000 W
Continuous Output Power
5,000 W
Inverter Output Form
Pure Sine
Inverter Input Voltage
26.4V DC
Inverter Output Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PWRIG500024120S
Zoro #
G2007699
UPC #
840271002798
Country of Origin
Korea, Republic of

Dimensions

Height
6-1/4"
Depth
23-3/4"
Width
8.88"
Overall Height
6 1/4 in
Overall Depth
23 3/4 in
Overall Width
8 7/8 in

Details

Item
Power Inverter
Peak Output Power
1,0000 W
Continuous Output Power
5,000 W
Inverter Output Form
Pure Sine
Inverter Input Voltage
26.4V DC
Inverter Output Voltage
120V AC
Outlet Type
GFCI
DC Connection
Battery Cables
Number of Outlets
4
Case Material
Aluminum
Nominal Output Power
5,000 W
Standards
FCC Certified
Includes
Cable, Connector, DC Volt Meter
Power Factor
89 %
Features
5 Function Protection LED Indicator, AC Breaker, Direct Connect AC Terminal Block, Dual Cooling Fans Thermally Controlled, Improved Output At Low Voltage, Isolated Ground and Neutral, On/Off Switch, Short Circuit Protection
Application
Boats, Circuit Boards, Computer Servers, Cordless Drill Battery Chargers, Laserjet Printers, Medical Equipment, Microwaves, Off-Grid Home Back Up Power Systems, RVs, Sensitive Electronics, Small Compressors, Solar, Variable Speed Motors, Work Vehicles
Inveter Output Voltage
120V AC
Output Frequency
50/60 Hz
Output Connection
(4) NEMA 5-20R; Terminal Block
Output Voltage
120V AC
Phase
Single Phase
Type of Indicator
Green LED
Temperature Rise
115 Degrees F
NEMA Rating
NEMA 1
Efficiency
91 %
Fused
Yes
Input Current
232 A
Maximum Operating Temperature
174 Degrees F
Input Connection
Input Terminals
Minimum Operating Temperature
-13 Degrees F
Output Current
20 A, 83.3 A, 41.7 A
Input Voltage
26.4V DC
Output Form
Pure Sine Wave
Number of USB-C Ports
0
IP Rating
IP20
Number of USB Ports
0
Specification
Specifications;DC Input Voltage 26.4V (21V-30V);Output Voltage no load 120Vac +/- 3%;Continuous 5000 Watts;Surge 10000 Watts;91% Efficiency @ full load;No Load Current (Fan Off) 1.3A 24V;No Load Current (Fan On) 2.2A 24V;Low Battery Shut Down: 20.0V;Low Battery Return on Power: 22.4V;High Battery Shut Down: 31.7V;High battery return on Power: 30.0V;Frequency Selection 50/60hz;Over Temperature Protection: -25ºC – 79ºC;Cooling Fan on Temperature: 40ºC;GFCI Outlets rated at 20A per block.;Dimensions (inches) 23.75 x 8.88 x 6.25;Weight: 27lbs

Description

Inverter, Features 5 Function Protection LED Indicator, AC Breaker, Direct Connect AC Terminal Block, Dual Cooling Fans Thermally Controlled, Improved Output At Low Voltage, Isolated Ground and Neutral, On/Off Switch, Short Circuit Protection, Output Form Pure Sine Wave, DC Connection Input Terminals, Continuous Output Power 5,000 W, Peak Output Power 10,000 W, Number of Outlets 4, Input Voltage 26.4V DC, Output Voltage 120V AC, Output Frequency 50/60 Hz, Efficiency 91 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.